Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Spherical Plain Bearing
  • Spherical Plain Bearing
  • Spherical Plain Bearing

Spherical Plain Bearing SA1-90B

by NTN
2.00 (1)
Item.#
00442583
Mfr.#
SA1-90B
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
359.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Inside Diameter d (phi mm)
90
Chamfer Dimensions r (mm)
1(min)
Width B (mm)
60
Weight (kg)
2.82
Dimensions d1 (mm)
98.1
Dimensions C (mm)
70
Dimensions E (mm)
113.8
Outside Diameter D (phi mm)
130
Chamfer Dimension r2 (mm)
1(min)
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
A motorcycle
2
From Japan
On 2013-02-14 22:21:24
Can not be used smaller than genuine size check required
This review is about item#00442242.