Buy more than* S$200* and get FREE SHIPPING

  • Spherical Plain Bearings
  • Spherical Plain Bearings
  • Spherical Plain Bearings

Spherical Plain Bearings SAR1-12

by NTN
5.00 (2)
Item.#
00442617
Mfr.#
SAR1-12
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dynamic Load Capacity (kN)
11.4
Dimensions r2 (mm)
0.6 (minimum)
Outer Diameter (phi mm)
22
Allowable Axial Load (kN)
0.735
Dimension r1(mm)
0.6 (minimum)
Inner Diameter (phi mm)
12
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
It is used for textile machinery and has its defective exchange
5
From Japan
On 2016-04-29 21:12:31
Because the same item is used first, we exchange the same item
This review is about item#00442644.
For replacement
5
From Japan
On 2010-11-01 19:18:28
It is greatly appreciated that the bearing of this hand can be obtained cheaply.
This review is about item#00442617.