Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • AR Form Sleeve Bearing
  • AR Form Sleeve Bearing
  • AR Form Sleeve Bearing

AR Form Sleeve Bearing AR0708LD

by NTN
5.00 (1)
Item.#
00443791
Mfr.#
AR0708LD
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Housing (mm)
11 (recommended)
Chamfer Dimension C (mm)
0.5
Inside Diameter d (phi mm)
7
Shaft Length (mm)
7 (recommended)
Minimum Mounting Clearance (mm)
0.06
Dimensions I (mm)
8
Outside Diameter D (phi mm)
11
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Roller bearings
5
From Japan
On 2016-10-31 18:33:54
It is compact, lightweight and can achieve sufficiently smooth movement and I am very satisfied.
This review is about item#23414247.