Buy more than* S$200* and get FREE SHIPPING

  • AR Form Sleeve Bearing
  • AR Form Sleeve Bearing
  • AR Form Sleeve Bearing

AR Form Sleeve Bearing AR0808LD

by NTN
5.00 (1)
Item.#
00443807
Mfr.#
AR0808LD
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Shaft Length (mm)
8 (recommended)
Type
Sleeve bearing
Minimum Mounting Clearance (mm)
0.06
Dimensions I (mm)
8
Outside Diameter D (phi mm)
12
Operating temperature Limits
Less than +80 deg C
Housing (mm)
12 (recommended)
Chamfer Dimension C (mm)
0.5
Inside Diameter d (phi mm)
8
Description 2
Temperature for dimension measurement: 25deg C
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Roller bearing
5
From Japan
On 2016-10-31 18:33:54
Enough smooth motion in small and light can be realized, we are very satisfied.
This review is about item#23414247.