Buy more than* S$200* and get FREE SHIPPING

  • AR Form Sleeve Bearing
  • AR Form Sleeve Bearing
  • AR Form Sleeve Bearing

AR Form Sleeve Bearing AR0910LD

by NTN
5.00 (1)
Item.#
00443816
Mfr.#
AR0910LD
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimensions I (mm)
10
Outside Diameter D (phi mm)
13
Housing (mm)
13 (recommended)
Chamfer Dimension C (mm)
0.5
Inside Diameter d (phi mm)
9
Shaft Length (mm)
9 (recommended)
Minimum Mounting Clearance (mm)
0.06
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Roller bearings
5
From Japan
On 2016-10-31 18:33:54
It is compact, lightweight and can achieve sufficiently smooth movement and I am very satisfied.
This review is about item#23414247.