Buy more than* S$200* and get FREE SHIPPING

  • AR Form Sleeve Bearing
  • AR Form Sleeve Bearing
  • AR Form Sleeve Bearing

AR Form Sleeve Bearing AR1515LD

by NTN
5.00 (1)
Item.#
00443843
Mfr.#
AR1515LD
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
5.92 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Chamfer Dimension C (mm)
0.5
Inside Diameter d (phi mm)
15
Shaft Length (mm)
15 (recommended)
Minimum Mounting Clearance (mm)
0.08
Dimensions I (mm)
15
Outside Diameter D (phi mm)
21
Housing (mm)
21 (recommended)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Roller bearing
5
From Japan
On 2016-10-31 18:33:54
Enough smooth motion in small and light can be realized, we are very satisfied.
This review is about item#23414247.