Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • AR Type Flanged Sleeve Bearings
  • AR Type Flanged Sleeve Bearings
  • AR Type Flanged Sleeve Bearings

AR Type Flanged Sleeve Bearings ARF0910LD

by NTN
3.75 (4)
Item.#
00444026
Mfr.#
ARF0910LD
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Measuring Temperature of Dimensions (degree C)
25
Dimension l (mm)
10
Shaft Length (mm)
9 (recommended)
Material
Fluorine resin
Minimum Mounting Clearance (mm)
0.06
Outside Diameter D1 (phi mm)
13
Inside Diameter d (phi mm)
9
Dimension t (mm)
2
Outside Diameter D2 (mm phi)
17
Housing (mm)
13 (recommended)
Chamfer Dimension C (mm)
0.5
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Machine repair
5
From Japan
On 2018-02-21 18:18:47
I was worried about stiffness, but I could use it without problems. I want to use it again.
This review is about item#444035.
3mm Shaft Rotary Bearing
1
From Japan
On 2018-01-31 11:53:29
Passing a 3 mm shaft got a lot of play, when measured it was 3.2 mm. At the very least, I would like accuracy of inner diameter + 0.05 ~ 0.1. Other product reviews have similar opinions.
This review is about item#443965.
For fishing gear
4
From Japan
On 2017-07-26 15:37:32
I think that plastics products are good as it is used for parts where water is applied. This is a small part so this color is not likely to be missing. The feeling of use is not a part where the impact always takes time, so it is impossible to understand immediately. Therefore ☆ 4 at present.
This review is about item#443965.
bearing
5
From Japan
On 2013-05-09 14:42:33
Normal good
This review is about item#00444026.