Buy more than* S$200* and get FREE SHIPPING

  • AR Type Flanged Sleeve Bearings
  • AR Type Flanged Sleeve Bearings
  • AR Type Flanged Sleeve Bearings

AR Type Flanged Sleeve Bearings ARF2025LD

by NTN
4.50 (2)
Item.#
00444071
Mfr.#
ARF2025LD
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Measuring Temperature of Dimensions (degree C)
25
Minimum Mounting Clearance (mm)
0.08
Outside Diameter D1 (phi mm)
26
Inside Diameter d (phi mm)
20
Dimension t (mm)
3
Shaft Length (mm)
20 (recommendation)
Material
Fluoro-resin
Type
Sleeve bearing that comes with a flange
Chamfer Dimension C (mm)
0.8
Dimension r (mm)
0.2 or less
Dimension l (mm)
25
Operating temperature Limits
Less than +80 deg C
Outside Diameter D2 (mm phi)
32
Housing (mm)
26 (recommendation)
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
For fishing gear
4
From Japan
On 2017-07-26 15:37:32
I think that plastics products are good as it is used for parts where water is applied. This is a small part so this color is not likely to be missing. The feeling of use is not a part where the impact always takes time, so it is impossible to understand immediately. Therefore ☆ 4 at present.
This review is about item#443965.
bearing
5
From Japan
On 2013-05-09 14:42:33
Normal good
This review is about item#00444026.