Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • AR Type Flanged Sleeve Bearings
  • AR Type Flanged Sleeve Bearings
  • AR Type Flanged Sleeve Bearings

AR Type Flanged Sleeve Bearings ARF2830LD

by NTN
3.75 (4)
Item.#
00444105
Mfr.#
ARF2830LD
Package Qty.
1PC
Ship pack of
1
29.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Measuring Temperature of Dimensions (degree C)
25
Material
Fluorine resin
Minimum Mounting Clearance (mm)
0.08
Outside Diameter D1 (phi mm)
34
Dimension l (mm)
30
Shaft Length (mm)
28 (recommended)
Outside Diameter D2 (mm phi)
40
Housing (mm)
34 (recommended)
Chamfer Dimension C (mm)
0.8
Inside Diameter d (phi mm)
28
Dimension t (mm)
3
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Machine repair
5
From Japan
On 2018-02-21 18:18:47
I was worried about stiffness, but I could use it without problems. I want to use it again.
This review is about item#444035.
3mm Shaft Rotary Bearing
1
From Japan
On 2018-01-31 11:53:29
Passing a 3 mm shaft got a lot of play, when measured it was 3.2 mm. At the very least, I would like accuracy of inner diameter + 0.05 ~ 0.1. Other product reviews have similar opinions.
This review is about item#443965.
For fishing gear
4
From Japan
On 2017-07-26 15:37:32
I think that plastics products are good as it is used for parts where water is applied. This is a small part so this color is not likely to be missing. The feeling of use is not a part where the impact always takes time, so it is impossible to understand immediately. Therefore ☆ 4 at present.
This review is about item#443965.
bearing
5
From Japan
On 2013-05-09 14:42:33
Normal good
This review is about item#00444026.