Buy more than* S$200* and get FREE SHIPPING

  • AR Type Flanged Sleeve Bearings
  • AR Type Flanged Sleeve Bearings
  • AR Type Flanged Sleeve Bearings

AR Type Flanged Sleeve Bearings ARF3035LD

by NTN
5.00 (1)
Item.#
00444114
Mfr.#
ARF3035LD
Package Qty.
1PC
Ship pack of
1
32.54 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Measuring Temperature of Dimensions (degree C)
25
Minimum Mounting Clearance (mm)
0.08
Outside Diameter D1 (phi mm)
36
Inside Diameter d (phi mm)
30
Dimension t (mm)
3
Shaft Length (mm)
30(recommended)
Material
Fluorine resin
Type
Flanged sleeve bearings
Chamfer Dimension C (mm)
0.8
Dimension r (mm)
0.2orless
Dimension l (mm)
35
Operating temperature Limits
+80degClessthan
Outside Diameter D2 (mm phi)
42
Housing (mm)
36(recommended)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
bearing
5
From Japan
On 2013-05-09 14:42:33
Normally good
This review is about item#00444026.