Buy more than* S$200* and get FREE SHIPPING

  • AR Type Flanged Sleeve Bearings
  • AR Type Flanged Sleeve Bearings
  • AR Type Flanged Sleeve Bearings

AR Type Flanged Sleeve Bearings ARF3235LD

by NTN
4.50 (2)
Item.#
00444123
Mfr.#
ARF3235LD
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
64.38 SGD
ADD TO CART
Shipped after 2017-12-25
Now we ship to...
...see all
Item Feature
Measuring Temperature of Dimensions (degree C)
25
Housing (mm)
40 (recommended)
Chamfer Dimension C (mm)
1.0
Inside Diameter d (phi mm)
32
Dimension t (mm)
4
Outside Diameter D2 (mm phi)
48
Material
Fluorine resin
Minimum Mounting Clearance (mm)
0.09
Outside Diameter D1 (phi mm)
40
Dimension l (mm)
35
Shaft Length (mm)
32 (recommended)
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
For fishing gear
4
From Japan
On 2017-07-26 15:37:32
I think that plastics products are good as it is used for parts where water is applied. This is a small part so this color is not likely to be missing. The feeling of use is not a part where the impact always takes time, so it is impossible to understand immediately. Therefore ☆ 4 at present.
This review is about item#443965.
bearing
5
From Japan
On 2013-05-09 14:42:33
Normal good
This review is about item#00444026.