Buy more than* S$200* and get FREE SHIPPING

  • Tw-Shaped Assemblies, Thrust Washers
  • Tw-Shaped Assemblies, Thrust Washers
  • Tw-Shaped Assemblies, Thrust Washers

Tw-Shaped Assemblies, Thrust Washers R-TW1020

by NTN
4.25 (4)
Item.#
00444211
Mfr.#
R-TW1020
Package Qty.
1PC
Ship pack of
1
0.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Measuring Temperature of Dimensions (degree C)
25
Operating temperature Limits
Less than +80 deg C
Inside Diameter d (phi mm)
10.2
Thickness T (mm)
0.8
Type
Thrust washer
Outside Diameter D (phi mm)
19.8
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2017-04-22 18:15:02
Until now I bought it as a repair part from a machine maker, but it was like the exact same thing, so I tried purchasing a test. Since it seems that there is no problem at all as a result of the test, I will purchase it from here. We are satisfied that the price has fallen significantly more than the purchase of the manufacturer.
This review is about item#444193.
Used for sliding absorption of seating surface when spring is extended / retracted
5
From Japan
On 2016-12-28 08:24:32
It began to operate extremely smoothly, and the repulsive force of the spring became stable even with a small stroke. Current use · The durability in the environment is the future confirmation I wanted it as soon as I ordered the second time as well Although delivery, etc. were quick and saved
This review is about item#00444227.
The thrust load receiving member of the mechanical device (piercing device)
5
From Japan
On 2015-12-22 15:06:25
I tried to adopt the thrust ball bearing in the past where I was using. It seems that you can use it well if it is light load, saving space and cost. Even small quantities could be obtained, so I tried it. I appreciate MonotaRO.
This review is about item#00444175.
To prevent bearing cover (oil leakage)
2
From Japan
On 2014-07-18 13:34:01
It is ideal that a metal cover is attached to the bearing No. 7200 6200 ZZ I would like to see it
This review is about item#00444297.