Buy more than* S$200* and get FREE SHIPPING

  • Tw-Shaped Assemblies, Thrust Washers
  • Tw-Shaped Assemblies, Thrust Washers
  • Tw-Shaped Assemblies, Thrust Washers

Tw-Shaped Assemblies, Thrust Washers R-TW2855

by NTN
4.00 (3)
Item.#
00444281
Mfr.#
R-TW2855
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
3.09 SGD
ADD TO CART
Shipped after 2017-01-27
Now we ship to...
...see all
Item Feature
Measuring Temperature of Dimensions (degree C)
25
Inside Diameter d (phi mm)
28.4
Thickness T (mm)
0.8
Outside Diameter D (phi mm)
54.4
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
It used to slip absorption of the seat surface at the time of the expansion and contraction of the spring
5
From Japan
On 2016-12-28 08:24:32
Now works in extremely smooth, the repulsive force of the spring is also a minute stroke is now stable Durability is now a confirmation of the current application of use and the environment When you order the second time I also wanted early but, delivery, etc. also it was saved and quick
This review is about item#00444227.
Thrust load receiving member of machinery and equipment (drilling equipment)
5
From Japan
On 2015-12-22 15:06:25
Conventional tried to adopt in place that were using the thrust ball bearing. Enough use likely if light load, can be reduced saving space and cost. Since I was able to get even a small amount, I tried. Thanks to MonotaRO.
This review is about item#00444175.
Bearing hippopotamus - (oil leakage) prevent for
2
From Japan
On 2014-07-18 13:34:01
7200 number of bearings in metal hippopotamus - Ideally, it is attached To want to see 6200 No. ZZ
This review is about item#00444297.