Buy more than* S$200* and get FREE SHIPPING

  • Precision Resin Mle Bearing Mle Type
  • Precision Resin Mle Bearing Mle Type
  • Precision Resin Mle Bearing Mle Type

Precision Resin Mle Bearing Mle Type R-MLE0305

by NTN
4.54 (13)
Item.#
00444376
Mfr.#
R-MLE0305
Package Qty.
1PC
Ship pack of
1
0.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Allowable Sliding Speed (m / min)
100
Length L(mm)
5
Operating Temperature Range (deg C)
-200 to +260
Collar Outer Diameter FD (mm)
1
Allowable PV Value (MPa-m/min)
98{1000kgf/cm 2 m/min}
Inside Diameter d (phi mm)
3
Outside Diameter D (phi mm)
5
Wall Thickness T (mm)
1
Allowable Surface Pressure (MPa)
Extremely low 137 {1400kgf / cm 2 } general 49 {500kgf / cm 2 }
Customer Reviews
5 star 9
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.54
13 Customer Reviews
The reviews are automatic translation.
Radial control parts bearing
3
From Japan
On 2017-07-30 20:43:53
It seems that there is little play when passing the shaft whether the inner diameter size is a little big. I think that this is something like this, but it will be helpful if you have a little more precision.
This review is about item#444421.
For motorcycles
5
From Japan
On 2017-07-22 06:46:11
I bought it by changing the suspension of the bike, the goods arrived soon.
This review is about item#00444604.
Bearing
3
From Japan
On 2017-03-24 18:12:49
There is no problem. In addition, I will purchase it if necessary.
This review is about item#445076.
Roller bearings
4
From Japan
On 2016-10-31 18:38:06
It is compact, lightweight, slippery and well satisfied. However, there is a step in the seam on the shaft side more than expected, and there is anxiety about durability.
This review is about item#444376.
Bearing inner diameter adjustment
5
From Japan
On 2016-06-09 17:05:38
It has sufficient strength and durability is likely to be. Even when I hammered with a hammer, there was hardness and I was relieved.
This review is about item#00444577.
Old bicycle repair
5
From Japan
On 2015-03-10 16:18:06
It is made in Japan. It has high accuracy and durability is also good. It is good to be easily available than anything because of consumables.
This review is about item#00444595.
Convert M10 hole to M8
5
From Japan
On 2014-11-27 09:31:26
I used it to use the V receiving collar of the racing stand on the swing arm of CBR 250 RR. Since the screw hole of the CBR's swing arm is M 8 with respect to M 8 and the hole of the V receiving collar and the attached bolt were M 10, this product was pressed into the V receiving collar and mounted with M 8 bolt. It was. Because I think that things are nothing in the home center etc., MonotaRO with stock in stock is attractive.
This review is about item#00444613.
Convert M10 hole to M8
5
From Japan
On 2014-11-27 09:28:14
I used it to use the V receiving collar of the racing stand on the swing arm of CBR 250 RR. Since the screw hole of the CBR's swing arm is M 8 with respect to M 8 and the hole of the V receiving collar and the attached bolt were M 10, this product was pressed into the V receiving collar and mounted with M 8 bolt. It was. Because I think that things are nothing in the home center etc., MonotaRO with stock in stock is attractive.
This review is about item#00444613.
I used the inner diameter of M12 as a color to match with M10.
5
From Japan
On 2014-06-25 15:31:52
After installation, not much time has passed yet, but it is good for now.
This review is about item#00444665.
Old car restore
5
From Japan
On 2014-04-12 16:05:31
I found a conforming dimension and I am deeply impressed. As a result, it was saved by economics and time.
This review is about item#00445173.