Buy more than* S$200* and get FREE SHIPPING

  • Precision Resin Mle Bearing Mle Type
  • Precision Resin Mle Bearing Mle Type
  • Precision Resin Mle Bearing Mle Type

Precision Resin Mle Bearing Mle Type R-MLE0610

by NTN
4.64 (11)
Item.#
00444516
Mfr.#
R-MLE0610
Package Qty.
1PC
Ship pack of
1
0.89 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Allowable Sliding Speed (m / min)
100
Type
Straight type
Collar Outer Diameter FD (mm)
1
Length L(mm)
10
Structure
Because it is a 3-layer structure with a steel sheet with back metal, baked with sintered bronze powder, porous special packing materials containing 4 fluoride ethylene resin, the load-bearing property is strong, has good heat dissipation and can be used without lubrication.Tin-plated steel sheet with back metal improves corrosion resistance.
Allowable PV Value (MPa-m/min)
98{1000kgf/cm 2/m/min}
Operating Temperature Range (deg C)
-200 - +260
Wall Thickness T (mm)
1
Inside Diameter d (phi mm)
6
Outside Diameter D (phi mm)
8
Others
Permissible PV values are defined as: PV value is represented by the product of contact pressure P and sliding velocity V. Generally, PV values that permit operation are referred to as permissible PV values.
Allowable Surface Pressure (MPa)
Ultra low speed 137 {1400kgf/cm 2} General 49 {500kgf/cm 2}
Customer Reviews
5 star 8
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.64
11 Customer Reviews
The reviews are automatic translation.
Beaingu
3
From Japan
On 2017-03-24 18:12:49
There is no problem. In addition, it purchases if necessary.
This review is about item#445076.
Roller bearing
4
From Japan
On 2016-10-31 18:38:06
Slip in a compact, lightweight also good, I am satisfied. However, there are steps to the seam of the shaft side than expected, there is anxiety in durability.
This review is about item#444376.
Bearing inner diameter adjustment
5
From Japan
On 2016-06-09 17:05:38
There is sufficient strength, is likely to be durable. When driving in the hammer even if there is a hardness, we could do peace of mind.
This review is about item#00444577.
Repair of old bicycle
5
From Japan
On 2015-03-10 16:18:06
Sassu is made in Japan. Accuracy is also may be a good durability. Consumables therefore more than anything is good to be able to obtain easily.
This review is about item#00444595.
Convert the hole for the M10 to M8
5
From Japan
On 2014-11-27 09:31:26
I used to when using the V received color of racing stand on the swing arm of the CBR250RR. With respect to the screw holes of the CBR swing arm of the M8 V received for hole and accessories of the bolt of color was the M10 V received by press-fitting the item in color It was attached with M8 bolts Parts accuracy was also able to better mounting and chitin. Because I think that it is the middle people not those in the hardware store, etc. MonotaRO's Stock thing that these are attractive.
This review is about item#00444613.
Convert the hole for the M10 to M8
5
From Japan
On 2014-11-27 09:28:14
I used to when using the V received color of racing stand on the swing arm of the CBR250RR. With respect to the screw holes of the CBR swing arm of the M8 V received for hole and accessories of the bolt of color was the M10 V received by press-fitting the item in color It was attached with M8 bolts Parts accuracy was also able to better mounting and chitin. Because I think that it is the middle people not those in the hardware store, etc. MonotaRO's Stock thing that these are attractive.
This review is about item#00444613.
The M12 inner diameter of I used as a color to match to the M10.
5
From Japan
On 2014-06-25 15:31:52
After mounting, not yet standing have much time, but it is good for now.
This review is about item#00444665.
Old car restoration
5
From Japan
On 2014-04-12 16:05:31
Fit dimension is found, it is inspiring. A result, economic, was saved in time.
This review is about item#00445173.
Use inside the pivot part of the bike of the rear swing arm
5
From Japan
On 2014-02-13 16:21:57
Pivot portion of foreign-made bike for the rear swing arm is not within the inner color, etc., immediately occur wear of the shaft and the pivot internal surface, because that will out play, looking for or just good inner sleeve, etc. there is no and the place was, found here of bearing, I tried to use. In load-bearing pat even so thin, yet operation of the movable part is lighter than before, also, abnormal noise is eliminated, we are very satisfied. Because that is also made of resin, because the adjustment of the width can also be easy, it seems can be diverted to any moving parts.
This review is about item#00444701.
To your own machine.
4
From Japan
On 2013-03-12 17:02:36
Bearing outer 22mm Yet an inner diameter of 22mm put complained that there is a feeling play.
This review is about item#00445042.