Buy more than* S$200* and get FREE SHIPPING

  • Precision Resin Mle Bearing Mle Type
  • Precision Resin Mle Bearing Mle Type
  • Precision Resin Mle Bearing Mle Type

Precision Resin Mle Bearing Mle Type R-MLE1512

by NTN
4.64 (11)
Item.#
00444875
Mfr.#
R-MLE1512
Package Qty.
1PC
Ship pack of
1
1.29 SGD
ADD TO CART
Shipped after 2017-06-30
Now we ship to...
...see all
Item Feature
Allowable Sliding Speed (m / min)
100
Type
Straight
Collar Outer Diameter FD (mm)
1
Length L(mm)
12
Allowable PV Value (MPa-m/min)
98 {1000kgf / cm^2 m / min}
Operating Temperature Range (deg C)
-200 To + 260
Wall Thickness T (mm)
1
Inside Diameter d (phi mm)
15
Outside Diameter D (phi mm)
17
Allowable Surface Pressure (MPa)
Very low speed 137 {1400kgf / cm^2 } general 49 {500kgf / cm^2 }
Customer Reviews
5 star 8
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.64
11 Customer Reviews
The reviews are automatic translation.
Bearing
3
From Japan
On 2017-03-24 18:12:49
There is no problem. In addition, I will purchase it if necessary.
This review is about item#445076.
Roller bearings
4
From Japan
On 2016-10-31 18:38:06
It is compact, lightweight, slippery and well satisfied. However, there is a step in the seam on the shaft side more than expected, and there is anxiety about durability.
This review is about item#444376.
Bearing inner diameter adjustment
5
From Japan
On 2016-06-09 17:05:38
It has sufficient strength and durability is likely to be. Even when I hammered with a hammer, there was hardness and I was relieved.
This review is about item#00444577.
Old bicycle repair
5
From Japan
On 2015-03-10 16:18:06
It is made in Japan. It has high accuracy and durability is also good. It is good to be easily available than anything because of consumables.
This review is about item#00444595.
Convert M10 hole to M8
5
From Japan
On 2014-11-27 09:31:26
I used it to use the V receiving collar of the racing stand on the swing arm of CBR 250 RR. Since the screw hole of the CBR's swing arm is M 8 with respect to M 8 and the hole of the V receiving collar and the attached bolt were M 10, this product was pressed into the V receiving collar and mounted with M 8 bolt. It was. Because I think that things are nothing in the home center etc., MonotaRO with stock in stock is attractive.
This review is about item#00444613.
Convert M10 hole to M8
5
From Japan
On 2014-11-27 09:28:14
I used it to use the V receiving collar of the racing stand on the swing arm of CBR 250 RR. Since the screw hole of the CBR's swing arm is M 8 with respect to M 8 and the hole of the V receiving collar and the attached bolt were M 10, this product was pressed into the V receiving collar and mounted with M 8 bolt. It was. Because I think that things are nothing in the home center etc., MonotaRO with stock in stock is attractive.
This review is about item#00444613.
I used the inner diameter of M12 as a color to match with M10.
5
From Japan
On 2014-06-25 15:31:52
After installation, not much time has passed yet, but it is good for now.
This review is about item#00444665.
Old car restore
5
From Japan
On 2014-04-12 16:05:31
I found a conforming dimension and I am deeply impressed. As a result, it was saved by economics and time.
This review is about item#00445173.
Used inside the pivot part of the rear swing arm of the motorcycle
5
From Japan
On 2014-02-13 16:21:57
In the pivot part of the foreign-made motorcycle rear swing arm, the inner collar etc. are not contained, so the wear of the shaft and the inner surface of the pivot occurs immediately, and the backlash comes out, so it searches for exact inner sleeve etc. As I was, I found this bearing and tried using it. Even if it is so thin, the load carrying capacity is perfect, the movement of the moving part becomes lighter than before, and there is no abnormal noise, I am very satisfied. Because it is also made of resin, because it can be easily adjusted in width, it is likely to be diverted to any moving parts.
This review is about item#00444701.
To a self-made machine.
4
From Japan
On 2013-03-12 17:02:36
Although it is 22 mm in bearing outer diameter, it is dissatisfied that there is a feeling play when inserting 22 mm inside diameter.
This review is about item#00445042.