Buy more than* S$200* and get FREE SHIPPING

  • Precision Resin Mle Bearing
  • Precision Resin Mle Bearing
  • Precision Resin Mle Bearing

Precision Resin Mle Bearing R-MLEF0607

by NTN
Item.#
00446966
Mfr.#
R-MLEF0607
Package Qty.
1PC
Ship pack of
1
1.66 SGD
ADD TO CART
Shipped after 2017-08-02
Now we ship to...
...see all
Item Feature
Allowable Sliding Speed (m / min)
100
Operating Temperature Range (deg C)
-200 to +260
Allowable PV Value (MPa-m/min)
98{1000kgf/cm 2 m/min}
Length L(mm)
7
Allowable Surface Pressure (MPa)
Extremely low 137 {1400kgf / cm 2 } general 49 {500kgf / cm 2 }
Thickness (mm)
1
Collar Outer Diameter FD (mm)
12
Inside Diameter d (phi mm)
6
Outside Diameter D (phi mm)
8