Buy more than* S$200* and get FREE SHIPPING

  • Precision Resin Mle Bearing
  • Precision Resin Mle Bearing
  • Precision Resin Mle Bearing

Precision Resin Mle Bearing R-MLEF0608

by NTN
Item.#
00446975
Mfr.#
R-MLEF0608
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Allowable Sliding Speed (m / min)
100
Allowable PV Value (MPa-m/min)
98{1000kgf/cm 2 m/min}
Length L(mm)
8
Operating Temperature Range (deg C)
-200 to +260
Collar Outer Diameter FD (mm)
12
Caution
Some part numbers are changed sequentially from the shipped goods. Please note that products are completely the same though some products are stamped R-MLE and delivered.
Thickness (mm)
1
Inside Diameter d (phi mm)
6
Outside Diameter D (phi mm)
8
Type
Flange Type
Allowable Surface Pressure (MPa)
Extremelylow137{1400kgf/cm2}general49{500kgf/cm2}