Buy more than* S$200* and get FREE SHIPPING

  • Precision Resin Mle Bearing
  • Precision Resin Mle Bearing
  • Precision Resin Mle Bearing

Precision Resin Mle Bearing R-MLEF0810

by NTN
Item.#
00447054
Mfr.#
R-MLEF0810
Package Qty.
1PC
Ship pack of
1
1.91 SGD
ADD TO CART
Shipped after 2017-03-03
Now we ship to...
...see all
Item Feature
Allowable Sliding Speed (m / min)
100
Allowable PV Value (MPa-m/min)
98 {1000kgf / cm^2 m / min}
Length L(mm)
10
Operating Temperature Range (deg C)
-200 To + 260
Collar Outer Diameter FD (mm)
15
Thickness (mm)
1
Inside Diameter d (phi mm)
8
Outside Diameter D (phi mm)
10
Type
Flange type
Allowable Surface Pressure (MPa)
Very low speed 137 {1400kgf / cm^2 } general 49 {500kgf / cm^2 }