Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.
There will be goods subject to change from the shipped goods, sequentially.Please understand that although there are products stamped R-MLE delivered, the products are completely the same .
Thickness (mm)
1
Allowable PV Value (MPa-m/min)
98{1000kgf/cm 2/m/min}
Length L(mm)
6
Operating Temperature Range (deg C)
-200 - +260
Allowable Surface Pressure (MPa)
Ultra low speed 137 {1400kgf/cm 2} General 49 {500kgf/cm 2}
Allowable Sliding Speed (m / min)
100
Collar Outer Diameter FD (mm)
18
Inside Diameter d (phi mm)
10
Outside Diameter D (phi mm)
12
Type
Flange type
Caution
There will be goods subject to change from the shipped goods, sequentially.Please understand that although there are products stamped R-MLE delivered, the products are completely the same .