Buy more than* S$200* and get FREE SHIPPING

  • Precision Resin Mle Bearing
  • Precision Resin Mle Bearing
  • Precision Resin Mle Bearing

Precision Resin Mle Bearing R-MLEF1007

by NTN
Item.#
00447081
Mfr.#
R-MLEF1007
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
There will be goods subject to change from the shipped goods, sequentially.Please understand that although there are products stamped R-MLE delivered, the products are completely the same .
Thickness (mm)
1
Outside Diameter D (phi mm)
12
Type
Flange type
Allowable PV Value (MPa-m/min)
98{1000kgf/cm 2/m/min}
Others
PV value is denoted by the product of the face pressure P and sliding-velocity V, and generally a PV value which can be operated is called a permissible PV value.
Structure
Because it is a 3-layer structure with a steel sheet with back metal, baked with sintered bronze powder, porous special packing materials containing 4 fluoride ethylene resin, the load-bearing property is strong, has good heat dissipation and can be used without lubrication.A tin sheet with a back metal improves corrosion resistance.
Allowable Sliding Speed (m / min)
100
Length L(mm)
7
Operating Temperature Range (deg C)
-200 - +260
Collar Outer Diameter FD (mm)
18
Inside Diameter d (phi mm)
10
Allowable Surface Pressure (MPa)
Ultra low speed 137 {1400kgf/cm 2} General 49 {500kgf/cm 2}