Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Precision Resin Mle Bearing
  • Precision Resin Mle Bearing
  • Precision Resin Mle Bearing

Precision Resin Mle Bearing R-MLEF1008

by NTN
Item.#
00447097
Mfr.#
R-MLEF1008
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Caution
There will be goods subject to change from the shipped goods, sequentially.Please understand that although there are products stamped R-MLE delivered, the products are completely the same .
Thickness (mm)
1
Length L(mm)
8
Operating Temperature Range (deg C)
-200 to +260
Allowable PV Value (MPa-m/min)
98{1000kgf/cm 2 m/min}
Allowable Surface Pressure (MPa)
Extremely low 137 {1400kgf / cm 2 } general 49 {500kgf / cm 2 }
Allowable Sliding Speed (m / min)
100
Inside Diameter d (phi mm)
10
Outside Diameter D (phi mm)
12
Collar Outer Diameter FD (mm)
18
Caution
Some part numbers are changed sequentially from the shipped goods. Please note that products are completely the same though some products are stamped R-MLE and delivered.