Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Precision Resin Mle Bearing
  • Precision Resin Mle Bearing
  • Precision Resin Mle Bearing

Precision Resin Mle Bearing R-MLEF1010

by NTN
Item.#
00447106
Mfr.#
R-MLEF1010
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
Shipped after 2018-09-03
Now we ship to...
...see all
Item Feature
Caution
There will be goods subject to change from the shipped goods, sequentially.Please understand that although there are products stamped R-MLE delivered, the products are completely the same .
Thickness (mm)
1
Type
Flange type
Allowable PV Value (MPa-m/min)
98{1000kgf/cm 2/m/min}
Length L(mm)
10
Allowable Surface Pressure (MPa)
Ultra low speed 137 {1400kgf/cm 2} General 49 {500kgf/cm 2}
Allowable Sliding Speed (m / min)
100
Operating Temperature Range (deg C)
-200 - +260
Collar Outer Diameter FD (mm)
18
Inside Diameter d (phi mm)
10
Outside Diameter D (phi mm)
12
Caution
There will be goods subject to change from the shipped goods, sequentially.Please understand that although there are products stamped R-MLE delivered, the products are completely the same .