Buy more than* S$200* and get FREE SHIPPING

  • Precision Resin Mle Bearing
  • Precision Resin Mle Bearing
  • Precision Resin Mle Bearing

Precision Resin Mle Bearing R-MLEF1012

by NTN
Item.#
00447115
Mfr.#
R-MLEF1012
Package Qty.
1PC
Ship pack of
1
2.05 SGD
ADD TO CART
Shipped after 2017-03-02
Now we ship to...
...see all
Item Feature
Caution
There will be goods subject to change from the shipped goods, sequentially.Please understand that although there are products stamped R-MLE delivered, the products are completely the same .
Thickness (mm)
1
Allowable PV Value (MPa-m/min)
98{1000kgf/cm 2/m/min}
Length L(mm)
12
Operating Temperature Range (deg C)
-200 - +260
Allowable Surface Pressure (MPa)
Ultra low speed 137 {1400kgf/cm 2} General 49 {500kgf/cm 2}
Allowable Sliding Speed (m / min)
100
Collar Outer Diameter FD (mm)
18
Inside Diameter d (phi mm)
10
Outside Diameter D (phi mm)
12
Type
Flange type
Caution
There will be goods subject to change from the shipped goods, sequentially.Please understand that although there are products stamped R-MLE delivered, the products are completely the same .