Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Precision Resin Mle Bearing
  • Precision Resin Mle Bearing
  • Precision Resin Mle Bearing
  • Precision Resin Mle Bearing

Precision Resin Mle Bearing R-MLEW06

by NTN
4.00 (1)
Item.#
00448122
Mfr.#
R-MLEW06
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Allowable Sliding Speed (m / min)
100
Operating Temperature Range (deg C)
-200 - +260
Allowable PV Value (MPa-m/min)
98{1000kgf/cm 2/m/min}
Outer Diameter (phi mm)
16
Allowable Surface Pressure (MPa)
Ultra low speed 137 {1400kgf/cm 2} General 49 {500kgf/cm 2}
Inner Diameter (phi mm)
8
Type
Washer type
Combination Bush Inside Diameter (phi mm)
6
Thickness (mm)
1.5
Caution
There will be goods subject to change from the shipped goods, sequentially.Please understand that although there are products stamped R-MLE delivered, the products are completely the same .
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
1992 bike custom
4
From Japan
On 2017-03-31 13:18:06
I put it in the spring seat of the suspension. I feel like I got better motion. Since the increment of the dimensions is too rough, it was necessary to purchase the one with a small inner diameter and manually lower it. I thought that it would be better if there were more various size developments.
This review is about item#448271.