Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Precision Resin Mle Bearing
  • Precision Resin Mle Bearing
  • Precision Resin Mle Bearing
  • Precision Resin Mle Bearing

Precision Resin Mle Bearing R-MLEW10

by NTN
4.00 (1)
Item.#
00448147
Mfr.#
R-MLEW10
Package Qty.
1PC
Ship pack of
1
1.49 SGD
ADD TO CART
Shipped after 2017-05-09
Now we ship to...
...see all
Item Feature
Allowable Sliding Speed (m / min)
100
Operating Temperature Range (deg C)
-200 - +260
Allowable PV Value (MPa-m/min)
98{1000kgf/cm 2/m/min}
Outer Diameter (phi mm)
24
Allowable Surface Pressure (MPa)
Ultra low speed 137 {1400kgf/cm 2} General 49 {500kgf/cm 2}
Inner Diameter (phi mm)
12
Type
Washer type
Combination Bush Inside Diameter (phi mm)
10
Thickness (mm)
1.5
Caution
There will be goods subject to change from the shipped goods, sequentially.Please understand that although there are products stamped R-MLE delivered, the products are completely the same .
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Custom of the 1992 model year of bike
4
From Japan
On 2017-03-31 13:18:06
We put on the spring seat surface of the suspension. I feel like movement was getting better. Since the increments of size is too rough, inner diameter was required under cheat by hand to buy things smaller. I thought that may have more variety of sizes deployment.
This review is about item#448271.