Buy more than* S$200* and get FREE SHIPPING

  • Precision Resin Mle Bearing
  • Precision Resin Mle Bearing
  • Precision Resin Mle Bearing
  • Precision Resin Mle Bearing

Precision Resin Mle Bearing R-MLEW12

by NTN
4.00 (1)
Item.#
00448156
Mfr.#
R-MLEW12
Package Qty.
1PC
Ship pack of
1
1.93 SGD
ADD TO CART
Shipped after 2017-05-30
Now we ship to...
...see all
Item Feature
Allowable Sliding Speed (m / min)
100
Allowable PV Value (MPa-m/min)
98{1000kgf/cm 2 m/min}
Outer Diameter (phi mm)
26
Inner Diameter (phi mm)
14
Allowable Surface Pressure (MPa)
Extremely low 137 {1400kgf / cm 2 } general 49 {500kgf / cm 2 }
Operating Temperature Range (deg C)
-200 to +260
Combination Bush Inside Diameter (phi mm)
12
Thickness (mm)
1.5
Caution
Some part numbers are changed sequentially from the shipped goods. Please note that products are completely the same though some products are stamped R-MLE and delivered.
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Custom of the 1992 model year of bike
4
From Japan
On 2017-03-31 13:18:06
We put on the spring seat surface of the suspension. I feel like movement was getting better. Since the increments of size is too rough, inner diameter was required under cheat by hand to buy things smaller. I thought that may have more variety of sizes deployment.
This review is about item#448271.