Buy more than* S$200* and get FREE SHIPPING

  • Precision Resin Mle Bearing
  • Precision Resin Mle Bearing
  • Precision Resin Mle Bearing
  • Precision Resin Mle Bearing

Precision Resin Mle Bearing R-MLEW14

by NTN
4.00 (1)
Item.#
00448165
Mfr.#
R-MLEW14
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-05-30
Now we ship to...
...see all
Item Feature
Allowable Sliding Speed (m / min)
100
Inner Diameter (phi mm)
16
Allowable PV Value (MPa-m/min)
98{1000kgf/cm 2 m/min}
Outer Diameter (phi mm)
30
Allowable Surface Pressure (MPa)
Extremely low 137 {1400kgf / cm 2 } general 49 {500kgf / cm 2 }
Thickness (mm)
1.5
Operating Temperature Range (deg C)
-200 to +260
Combination Bush Inside Diameter (phi mm)
14
Caution
Some part numbers are changed sequentially from the shipped goods. Please note that products are completely the same though some products are stamped R-MLE and delivered.
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
1992 bike custom
4
From Japan
On 2017-03-31 13:18:06
I put it in the spring seat of the suspension. I feel like I got better motion. Since the increment of the dimensions is too rough, it was necessary to purchase the one with a small inner diameter and manually lower it. I thought that it would be better if there were more various size developments.
This review is about item#448271.