Buy more than* S$200* and get FREE SHIPPING

  • Precision Resin Mle Bearing
  • Precision Resin Mle Bearing
  • Precision Resin Mle Bearing
  • Precision Resin Mle Bearing

Precision Resin Mle Bearing R-MLEW16

by NTN
4.00 (1)
Item.#
00448174
Mfr.#
R-MLEW16
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Allowable Sliding Speed (m / min)
100
Combination Bush Inside Diameter (phi mm)
16
Thickness (mm)
1.5
Operating Temperature Range (deg C)
-200 to +260
Caution
Some part numbers are changed sequentially from the shipped goods. Please note that products are completely the same though some products are stamped R-MLE and delivered.
Allowable PV Value (MPa-m/min)
98{1000kgf/cm 2 m/min}
Outer Diameter (phi mm)
32
Inner Diameter (phi mm)
18
Type
Washer type
Allowable Surface Pressure (MPa)
Extremelylow137{1400kgf/cm2}general49{500kgf/cm2}
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
1992 bike custom
4
From Japan
On 2017-03-31 13:18:06
I put it in the spring seat of the suspension. I feel like I got better motion. Since the increment of the dimensions is too rough, it was necessary to purchase the one with a small inner diameter and manually lower it. I thought that it would be better if there were more various size developments.
This review is about item#448271.