Buy more than* S$200* and get FREE SHIPPING

  • Precision Resin Mle Bearing
  • Precision Resin Mle Bearing
  • Precision Resin Mle Bearing
  • Precision Resin Mle Bearing

Precision Resin Mle Bearing R-MLEW18

by NTN
Item.#
00448183
Mfr.#
R-MLEW18
Package Qty.
1PC
Ship pack of
1
2.40 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Allowable Sliding Speed (m / min)
100
Combination Bush Inside Diameter (phi mm)
18
Thickness (mm)
1.5
Operating Temperature Range (deg C)
-200 to +260
Caution
Some part numbers are changed sequentially from the shipped goods. Please note that products are completely the same though some products are stamped R-MLE and delivered.
Allowable PV Value (MPa-m/min)
98{1000kgf/cm 2 m/min}
Outer Diameter (phi mm)
36
Inner Diameter (phi mm)
20
Allowable Surface Pressure (MPa)
Extremely low 137 {1400kgf / cm 2 } general 49 {500kgf / cm 2 }