Buy more than* S$200* and get FREE SHIPPING

  • Rolling Bearing Adapter H23 Series
  • Rolling Bearing Adapter H23 Series
  • Rolling Bearing Adapter H23 Series

Rolling Bearing Adapter H23 Series H2305

5.00 (3)
Item.#
00450387
Mfr.#
H2305
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-07-02
Now we ship to...
...see all
Item Feature
Shaft Hole Diameter d1(mm)
20
Dimensions C (mm)
8
Weight (kg)
0.087
Using Washer
AW05
Catch-Phrase
Tapered bore bearing is used to easily fix it in any arbitrary position of the shaft .
Dimensions D3 (mm)
38
Dimensions L (mm)
35
Type
Adapter
Use nut
AN05
Compatible Bearing
2305K, NU2305K, UK205D1, UKP205, UKP205D1
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Used to position and fix the pulley.
5
From Japan
On 2016-03-03 15:38:49
I could exchange it without problems. Since delivery correspondence is fast, machine halt days can be restored with the shortest. In ordinary machinery stores, it takes 4 to 5 days to deliver, which is very helpful.
This review is about item#00450432.
Securing the shaft
5
From Japan
On 2016-02-15 18:08:36
The price was cheap and could be used without problems.
This review is about item#00450511.
repair
5
From Japan
On 2012-10-05 18:48:53
It was perfect for a shaft that was worn out accidentally and was thin, and it was a diameter and a length. Thanks to that, we installed the same bearing bearing unit as without the adapter. I thank you for being there.
This review is about item#00450511.