Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Rolling Bearing Adapter H23 Series
  • Rolling Bearing Adapter H23 Series
  • Rolling Bearing Adapter H23 Series

Rolling Bearing Adapter H23 Series H2310

5.00 (3)
Item.#
00450511
Mfr.#
H2310
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Use nut
AN10
Dimensions D3 (mm)
70
Dimensions L (mm)
55
Type
Adapter
Compatible Bearing
2310K, NU2310K, UK210D1, 22310K, UKP210, UKP210D1
Shaft Hole Diameter d1(mm)
45
Dimensions C (mm)
12
Weight (kg)
0.362
Using Washer
AW10
Catch-Phrase
Tapered bore bearing is used to easily fix it in any arbitrary position of the shaft .
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Used to position and fix the pulley.
5
From Japan
On 2016-03-03 15:38:49
I could exchange it without problems. Since delivery correspondence is fast, machine halt days can be restored with the shortest. In ordinary machinery stores, it takes 4 to 5 days to deliver, which is very helpful.
This review is about item#00450432.
Securing the shaft
5
From Japan
On 2016-02-15 18:08:36
The price was cheap and could be used without problems.
This review is about item#00450511.
repair
5
From Japan
On 2012-10-05 18:48:53
It was perfect for a shaft that was worn out accidentally and was thin, and it was a diameter and a length. Thanks to that, we installed the same bearing bearing unit as without the adapter. I thank you for being there.
This review is about item#00450511.