Buy more than* S$200* and get FREE SHIPPING

  • Rolling Bearing Adapter H23 Series
  • Rolling Bearing Adapter H23 Series
  • Rolling Bearing Adapter H23 Series

Rolling Bearing Adapter H23 Series H2312

5.00 (3)
Item.#
00450563
Mfr.#
H2312
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Dimensions C (mm)
13
Weight (kg)
0.48
Using Washer
AW12
Shaft Hole Diameter d1(mm)
55
Catch-Phrase
Tapered bore bearing is used to easily fix it in any arbitrary position of the shaft .
Dimensions L (mm)
62
Type
Adapter
Use nut
AN12
Dimensions D3 (mm)
80
Compatible Bearing
2312K, NU2312K, UK212D1, 22312K, UKP212, UKP212D1
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Used to position and fix the pulley.
5
From Japan
On 2016-03-03 15:38:49
I could exchange it without problems. Since delivery correspondence is fast, machine halt days can be restored with the shortest. In ordinary machinery stores, it takes 4 to 5 days to deliver, which is very helpful.
This review is about item#00450432.
Securing the shaft
5
From Japan
On 2016-02-15 18:08:36
The price was cheap and could be used without problems.
This review is about item#00450511.
repair
5
From Japan
On 2012-10-05 18:48:53
It was perfect for a shaft that was worn out accidentally and was thin, and it was a diameter and a length. Thanks to that, we installed the same bearing bearing unit as without the adapter. I thank you for being there.
This review is about item#00450511.