Buy more than* S$200* and get FREE SHIPPING

  • Rolling Bearing Adapter H23 Series
  • Rolling Bearing Adapter H23 Series
  • Rolling Bearing Adapter H23 Series

Rolling Bearing Adapter H23 Series H2322

5.00 (3)
Item.#
00450773
Mfr.#
H2322
Package Qty.
1PC
Ship pack of
1
119.90 SGD
ADD TO CART
Shipped after 2017-01-25
Now we ship to...
...see all
Item Feature
Shaft Hole Diameter d1(mm)
100
Dimensions C (mm)
21
Weight (kg)
2.74
Dimensions D3 (mm)
145
Dimensions L (mm)
105
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Use the fixed positioning of the pulley.
5
From Japan
On 2016-03-03 15:38:49
Without any problems I was able to exchange. Since the delivery correspondence is early it can return machine down the number of days in the shortest. Because in the normal KOKI stores it takes 4-5 days to delivery It's a big help.
This review is about item#00450432.
Fixed shaft
5
From Japan
On 2016-02-15 18:08:36
Price was usable without cheap problem.
This review is about item#00450511.
repair
5
From Japan
On 2012-10-05 18:48:53
Perfect for thin shaft chance to wear also was full diameter and length. It was attached to the same call of the bearing unit and adapter no thanks. Thanks to that told me to exist.
This review is about item#00450511.