Buy more than* S$200* and get FREE SHIPPING

  • Rolling Bearing Adapter
  • Rolling Bearing Adapter
  • Rolling Bearing Adapter

Rolling Bearing Adapter H315

Item.#
00451464
Mfr.#
H315
Package Qty.
1PC
Ship pack of
1
38.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Type
Adapter
Dimensions D3 (mm)
98
Dimensions L (mm)
55
Shaft Hole Diameter d1(mm)
65
Dimensions C (mm)
15
Weight (kg)
0.83