Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • OILES Drymet ST Bushing
  • OILES Drymet ST Bushing
  • OILES Drymet ST Bushing

OILES Drymet ST Bushing 70B-0505

4.36 (14)
Item.#
00455795
Mfr.#
70B-0505
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
7
Length (mm)
5
Inner Diameter (phi mm)
5
Customer Reviews
5 star 8
4 star 3
3 star 3
2 star 0
1 star 0
Review Rating: 4.36
14 Customer Reviews
The reviews are automatic translation.
In the maintenance of the motorcycle
5
From Japan
On 2018-05-31 15:19:09
It is good to be able to search and purchase the required size. Work was possible although it is usage which is not original purpose.
This review is about item#456565.
Maintenance of motorcycle
3
From Japan
On 2018-05-13 16:55:09
I am using it to adjust the bearing diameter of the scooter clutch bearing. It is quite tight, and sometimes it will not fit unless it is a hammer. It seems to be making a kitchen. Stock inventory please
This review is about item#455987.
Maintenance of heavy machinery
5
From Japan
On 2018-02-23 15:48:02
It is saved if handling at a retail store is less and you handle it by mail order. Since quality is also a maker item, it was able to be used without particular problem.
This review is about item#456346.
Motorcycle Maintenance
4
From Japan
On 2018-02-12 22:15:59
It is a genuine substitute of the out of print. Be careful not to cut it while cutting it, because the material is peeled off cheaply. It was cut with a diamond router blade
This review is about item#456827.
Used for the shaft of the shift pedal of the motorcycle
5
From Japan
On 2017-10-19 20:26:18
A handmade pedal rubbing irons with each other in a drill only hole. I seemed to be resistive, I got a pair, I tried ordering two and was right. I used two pieces that were short in length and adjusted the width by a few millimeters. I think that the shift has become smooth.
This review is about item#456242.
bearing
4
From Japan
On 2017-08-25 15:04:10
Although it used some processed it, the effect is good! It can be relieved with oil-less.
This review is about item#455831.
Motorcycle Restore
4
From Japan
On 2017-07-01 08:38:01
I am always looking for Bush relations with Monotarou. I find it useful because I can find it almost. I also work thickness and length with a lathe, so I think I would appreciate if there is a processing department in Monotaro.
This review is about item#00456181.
Used for motorcycle engine mount
5
From Japan
On 2016-04-04 08:48:07
I am thankful that what I was looking for is cheap.
This review is about item#00456084.
Own-made trike steering shaft bearing
5
From Japan
On 2016-03-25 21:00:18
Because the structure can be made smaller than the bearing
This review is about item#00456346.
Used as a color rather than as a bush
3
From Japan
On 2015-03-01 21:52:05
Since it was used as a color, I did not see the slidability etc. There was no problem in terms of accuracy as a color that I needed.
This review is about item#00456224.