Buy more than* S$200* and get FREE SHIPPING

  • OILES Drymet ST Bushing
  • OILES Drymet ST Bushing
  • OILES Drymet ST Bushing

OILES Drymet ST Bushing 70B-0608

4.42 (12)
Item.#
00455856
Mfr.#
70B-0608
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
8
Length (mm)
8
Inner Diameter (phi mm)
6
Customer Reviews
5 star 7
4 star 3
3 star 2
2 star 0
1 star 0
Review Rating: 4.42
12 Customer Reviews
The reviews are automatic translation.
Maintenance of heavy machinery
5
From Japan
On 2018-02-23 15:48:02
It is saved if handling at a retail store is less and you handle it by mail order. Since quality is also a maker item, it was able to be used without particular problem.
This review is about item#456346.
Motorcycle Maintenance
4
From Japan
On 2018-02-12 22:15:59
It is a genuine substitute of the out of print. Be careful not to cut it while cutting it, because the material is peeled off cheaply. It was cut with a diamond router blade
This review is about item#456827.
Used for the shaft of the shift pedal of the motorcycle
5
From Japan
On 2017-10-19 20:26:18
A handmade pedal rubbing irons with each other in a drill only hole. I seemed to be resistive, I got a pair, I tried ordering two and was right. I used two pieces that were short in length and adjusted the width by a few millimeters. I think that the shift has become smooth.
This review is about item#456242.
bearing
4
From Japan
On 2017-08-25 15:04:10
Although it used some processed it, the effect is good! It can be relieved with oil-less.
This review is about item#455831.
Motorcycle Restore
4
From Japan
On 2017-07-01 08:38:01
I am always looking for Bush relations with Monotarou. I find it useful because I can find it almost. I also work thickness and length with a lathe, so I think I would appreciate if there is a processing department in Monotaro.
This review is about item#00456181.
Used for motorcycle engine mount
5
From Japan
On 2016-04-04 08:48:07
I am thankful that what I was looking for is cheap.
This review is about item#00456084.
Own-made trike steering shaft bearing
5
From Japan
On 2016-03-25 21:00:18
Because the structure can be made smaller than the bearing
This review is about item#00456346.
Used as a color rather than as a bush
3
From Japan
On 2015-03-01 21:52:05
Since it was used as a color, I did not see the slidability etc. There was no problem in terms of accuracy as a color that I needed.
This review is about item#00456224.
Used for tire shaft of agricultural fertilizer application machine
5
From Japan
On 2014-07-13 21:50:59
It was planned to purchase from agricultural equipment makers this time but received a message that there will be no inventory and it will take time to deliver the products, and as a result of consultation we introduced your company. I corresponded promptly, and after that the agricultural work also got out a little, but it ended successfully. Since there is a purchase plan again, I would appreciate your favor the theory.
This review is about item#00456976.
Old car restore
5
From Japan
On 2014-04-12 16:04:57
I found a conforming dimension and I am deeply impressed. As a result, it was saved by economics and time.
This review is about item#00456452.