Buy more than* S$200* and get FREE SHIPPING

  • OILES Drymet ST Bushing
  • OILES Drymet ST Bushing
  • OILES Drymet ST Bushing

OILES Drymet ST Bushing 70B-0806

4.43 (7)
Item.#
00455917
Mfr.#
70B-0806
Package Qty.
1PC
Ship pack of
1
1.09 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
10
Length (mm)
6
Inner Diameter (phi mm)
8
Customer Reviews
5 star 5
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
Use on the bike engine mount
5
From Japan
On 2016-04-04 08:48:07
Looking for things had have there thanks to cheap.
This review is about item#00456084.
Steering shaft bearing of the self-made trike
5
From Japan
On 2016-03-25 21:00:18
Since the structure rather than the bearing can be miniaturization
This review is about item#00456346.
Used as a color rather than as a bush
3
From Japan
On 2015-03-01 21:52:05
Since it was used as a color, I did not see the slidability etc. There was no problem in terms of accuracy as a color that I needed.
This review is about item#00456224.
Used for tire shaft of agricultural fertilizer application machine
5
From Japan
On 2014-07-13 21:50:59
It was planned to purchase from agricultural equipment makers this time but received a message that there will be no inventory and it will take time to deliver the products, and as a result of consultation we introduced your company. I corresponded promptly, and after that the agricultural work also got out a little, but it ended successfully. Since there is a purchase plan again, I would appreciate your favor the theory.
This review is about item#00456976.
Old car restore
5
From Japan
On 2014-04-12 16:04:57
I found a conforming dimension and I am deeply impressed. As a result, it was saved by economics and time.
This review is about item#00456452.
Used for our products
3
From Japan
On 2014-04-04 15:01:07
good
This review is about item#00456163.
Prototype of piping delivery tool
5
From Japan
On 2008-06-17 23:44:26
Accuracy was highly appreciated
This review is about item#00455822.