Buy more than* S$200* and get FREE SHIPPING

  • OILES Drymet ST Bushing
  • OILES Drymet ST Bushing
  • OILES Drymet ST Bushing

OILES Drymet ST Bushing 70B-1820

4.43 (7)
Item.#
00456285
Mfr.#
70B-1820
Package Qty.
1PC
Ship pack of
1
2.78 SGD
ADD TO CART
Shipped after 2017-01-25
Now we ship to...
...see all
Item Feature
Inner Diameter (phi mm)
18
Outer Diameter (phi mm)
20
Length (mm)
20
Customer Reviews
5 star 5
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
Use on the bike engine mount
5
From Japan
On 2016-04-04 08:48:07
Looking for things had have there thanks to cheap.
This review is about item#00456084.
Steering shaft bearing of the self-made trike
5
From Japan
On 2016-03-25 21:00:18
Since the structure rather than the bearing can be miniaturization
This review is about item#00456346.
Use as a color rather than as Bush
3
From Japan
On 2015-03-01 21:52:05
So it was used as a color, such as sliding property have not seen. The color had with your needs is was not at all a problem in the accuracy manner.
This review is about item#00456224.
Used in tire shaft of agricultural fertilizer application
5
From Japan
On 2014-07-13 21:50:59
We were purchased plan than this agricultural equipment manufacturer there is no stock We received notification of the time-consuming to delivery, was introduced the results your consultation. We received promptly so as to correspond, but then also of farm work came out slightly delayed I was allowed to successful completion. Its theory is thank you because there is a purchase plan again.
This review is about item#00456976.
Old car restoration
5
From Japan
On 2014-04-12 16:04:57
Fit dimension is found, it is inspiring. A result, economic, was saved in time.
This review is about item#00456452.
Use our products
3
From Japan
On 2014-04-04 15:01:07
good
This review is about item#00456163.
Prototype of the pipe feeding tool
5
From Japan
On 2008-06-17 23:44:26
Accuracy was saved high
This review is about item#00455822.