Buy more than* S$200* and get FREE SHIPPING

  • Oilless Bearing

Oilless Bearing 70W-1000

5.00 (1)
Item.#
00457676
Mfr.#
70W-1000
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Width (mm)
1.5
Inner Diameter (phi mm)
10
Outer Diameter (phi mm)
18
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Balance between bearing and parts
5
From Japan
On 2013-08-18 18:09:25
From NTU's rulon, I use it instead, but it can be used without problem.
This review is about item#00457667.