Buy more than* S$200* and get FREE SHIPPING

  • OILES #80 Bushing
  • OILES #80 Bushing
  • OILES #80 Bushing
  • OILES #80 Bushing

OILES #80 Bushing 80B-0202

4.78 (9)
Item.#
00459121
Mfr.#
80B-0202
Package Qty.
1PC
Ship pack of
1
0.52 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Bending Modulus of Elasticity (N/mm2[kgfcm2])
2650[27000]
Allowable Maximum Surface Pressure P (N/mm2[kgf/cm2])
17.5[179]
Bending Strength (N/mm2)
76.5
Specific Gravity
1.39
Hardness
HRM72
Tensile Strength (N/mm2)
51
Housing (mm)
4
Outer Diameter (phi mm)
4
Operating Temperature Range (deg C)
-40 to +80
Shaft Diameter (phi mm)
2
Material
Oil-impregnated polyacetal resin
Allowable Maximum Speed V (m/s[m/min])
0.85[51]
Allowable PV Value (N/mm2/m/sec)[kgf/cm2/m/min]
2.45[1500]
Melting Point (degree c)
165
Fracture Elongation (%)
60
Type
# 80 Bush
Linear Expansion Coefficient (x 10-5/degree C)
8 to 13
Lubricating Method
Non-lubricated
Inner Diameter (phi mm)
2
Length (mm)
2
Izod Impact Strength(J/m[kgfcm/cm])
58.8 [6.00] (notched)
Compressive Stress (N/mm2[kgf/cm2])
1% deformation / 21.1 [215] 10% deformation / 81.9 [835]
Customer Reviews
5 star 7
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.78
9 Customer Reviews
The reviews are automatic translation.
Machine part production
5
From Japan
On 2017-07-02 15:23:25
It is a standard product. It can be used without problems. It is saved because various parts can be bought in bulk.
This review is about item#459304.
Bearings of moving parts
4
From Japan
On 2016-08-31 16:46:43
Both inner diameter and outer shape are plus intersections, but there are no problems as the catalog values ​​are in line. Sliding property can be used without problems.
This review is about item#00459295.
Maintenance of 3D printers
5
From Japan
On 2016-06-29 17:59:20
I ordered it for bush change used for slider of 3D printer. I am satisfied that the accuracy is better than the bush used for genuine parts.
This review is about item#00459322.
Two pillar lift bearing
5
From Japan
On 2015-12-28 18:54:49
Accuracy is no complaint. Also the price is cheap, I am satisfied.
This review is about item#00460047.
Used as part of steam engine
5
From Japan
On 2015-02-09 21:33:42
I am satisfied with the product. I think there is no problem on performance at all. I think that it is even better if the price is a bit cheaper.
This review is about item#00459191.
Robot production
4
From Japan
On 2014-07-04 13:47:15
Although it was very good, I also felt the inside diameter was a bit too large
This review is about item#00459392.
Metal Processing
5
From Japan
On 2012-10-17 18:27:06
Good slip and good fit
This review is about item#00459401.
Removal of rotating shaft
5
From Japan
On 2012-05-15 23:08:58
It is somewhat flexible, so it can be used without bearing.
This review is about item#00459146.
Parts for CNC
5
From Japan
On 2012-03-28 22:15:20
There is no particular problem
This review is about item#00459541.