Buy more than* S$200* and get FREE SHIPPING

  • OILES #80 Bushing
  • OILES #80 Bushing
  • OILES #80 Bushing
  • OILES #80 Bushing

OILES #80 Bushing 80B-0306

4.75 (8)
Item.#
00459182
Mfr.#
80B-0306
Package Qty.
1PC
Ship pack of
1
0.50 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Bending Modulus of Elasticity (N/mm2[kgfcm2])
2650[27000]
Allowable Maximum Surface Pressure P (N/mm2[kgf/cm2])
17.5[179]
Bending Strength (N/mm2)
76.5
Specific Gravity
1.39
Hardness
HRM72
Linear Expansion Coefficient (x 10-5/degree C)
8 to 13
Lubricating Method
Unlubricated
Inner Diameter (phi mm)
3
Length (mm)
6
Material
Oil-impregnated polyacetal resin
Allowable Maximum Speed V (m/s[m/min])
0.85[51]
Allowable PV Value (N/mm2/m/sec)[kgf/cm2/m/min]
2.45[1500]
Melting Point (degree c)
165
Fracture Elongation (%)
60
Tensile Strength (N/mm2)
51.0
Housing (mm)
5
Outer Diameter (phi mm)
5
Operating Temperature Range (deg C)
-40 to +80
Izod Impact Strength(J/m[kgfcm/cm])
58.8 [6.00] (notched)
Compressive Stress (N/mm2[kgf/cm2])
1% deformation /21.1[215]10-Pasento deformation /81.9[835]
Customer Reviews
5 star 6
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
8 Customer Reviews
The reviews are automatic translation.
Bearing of the movable portion
4
From Japan
On 2016-08-31 16:46:43
Is a plus cross in both internal diameter and External, but there is no problem because the streets of the catalog value. Also it can be used without any problems sliding properties.
This review is about item#00459295.
Maintenance of the 3D printer
5
From Japan
On 2016-06-29 17:59:20
I ordered for the bush exchange that are used in 3D printers of slider. Are you satisfied with such a good accuracy than Bush, which has been used for genuine parts.
This review is about item#00459322.
Bearing of the two-pillar lift
5
From Japan
On 2015-12-28 18:54:49
Accuracy is no complaint. Also price is also cheap, we are satisfied.
This review is about item#00460047.
Use as part of the steam engine
5
From Japan
On 2015-02-09 21:33:42
We are happy about the product. I think that all there is no problem about the performance. If a little more cheaper price, I think even better.
This review is about item#00459191.
Robot production
4
From Japan
On 2014-07-04 13:47:15
Really it was good, but I also feel inner diameter is a little too large
This review is about item#00459392.
Metal Processing
5
From Japan
On 2012-10-17 18:27:06
Good slip and good fit
This review is about item#00459401.
Removal of rotating shaft
5
From Japan
On 2012-05-15 23:08:58
It is somewhat flexible, so it can be used without bearing.
This review is about item#00459146.
Parts for CNC
5
From Japan
On 2012-03-28 22:15:20
There is no particular problem
This review is about item#00459541.