Buy more than* S$200* and get FREE SHIPPING

  • OILES #80 Bushing
  • OILES #80 Bushing
  • OILES #80 Bushing
  • OILES #80 Bushing

OILES #80 Bushing 80B-1210

4.75 (8)
Item.#
00459575
Mfr.#
80B-1210
Package Qty.
1PC
Ship pack of
1
0.53 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Bending Modulus of Elasticity (N/mm2[kgfcm2])
2650[27000]
Allowable Maximum Surface Pressure P (N/mm2[kgf/cm2])
17.5[179]
Bending Strength (N/mm2)
76.5
Specific Gravity
1.39
Hardness
HRM72
Outer Diameter (phi mm)
14
Operating Temperature Range (deg C)
-40 - +80
Izod Impact Strength(J/m[kgfcm/cm])
58.8 [6.00] (Notched)
Type
#80 bush
Linear Expansion Coefficient (x 10-5/degree C)
8 - 13
Allowable Maximum Speed V (m/s[m/min])
0.85[51]
Allowable PV Value (N/mm2/m/sec)[kgf/cm2/m/min]
2.45[1500]
Melting Point (degree c)
165
Fracture Elongation (%)
60
Lubricating Method
Without lubrication
Inner Diameter (phi mm)
12
Length (mm)
10
Material
Oil-bearing polyacetal resin
Tensile Strength (N/mm2)
51.0
Compressive Stress (N/mm2[kgf/cm2])
[215] 1% deformation /21.1 10% deformation /81.9 [835]
Customer Reviews
5 star 6
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
8 Customer Reviews
The reviews are automatic translation.
Bearing of the movable portion
4
From Japan
On 2016-08-31 16:46:43
Is a plus cross in both internal diameter and External, but there is no problem because the streets of the catalog value. Also it can be used without any problems sliding properties.
This review is about item#00459295.
Maintenance of the 3D printer
5
From Japan
On 2016-06-29 17:59:20
I ordered for the bush exchange that are used in 3D printers of slider. Are you satisfied with such a good accuracy than Bush, which has been used for genuine parts.
This review is about item#00459322.
Bearing of the two-pillar lift
5
From Japan
On 2015-12-28 18:54:49
Accuracy is no complaint. Also price is also cheap, we are satisfied.
This review is about item#00460047.
Use as part of the steam engine
5
From Japan
On 2015-02-09 21:33:42
We are happy about the product. I think that all there is no problem about the performance. If a little more cheaper price, I think even better.
This review is about item#00459191.
Robot production
4
From Japan
On 2014-07-04 13:47:15
Really it was good, but I also feel inner diameter is a little too large
This review is about item#00459392.
Metal processing
5
From Japan
On 2012-10-17 18:27:06
Good fit well slip
This review is about item#00459401.
Taken out of the rotation axis
5
From Japan
On 2012-05-15 23:08:58
Because it has a somewhat flexible can be used without a bearing.
This review is about item#00459146.
Parts for CNC
5
From Japan
On 2012-03-28 22:15:20
In particular, there is no problem
This review is about item#00459541.