OILES #80 Bushing 80B-1515
(10)
Item.#
00459672
Mfr.#
80B-1515
Package Qty.
1PC
Ship pack of
1
Item Feature
Bending Modulus of Elasticity (N/mm2[kgfcm2])
2650[27000]
Allowable Maximum Surface Pressure P (N/mm2[kgf/cm2])
17.5[179]
Bending Strength (N/mm2)
76.5
Specific Gravity
1.39
Hardness
HRM72
Linear Expansion Coefficient (x 10-5/degree C)
8 to 13
Lubricating Method
Unlubricated
Inner Diameter (phi mm)
15
Length (mm)
15
Material
Oil-impregnated polyacetal resin
Allowable Maximum Speed V (m/s[m/min])
0.85[51]
Allowable PV Value (N/mm2/m/sec)[kgf/cm2/m/min]
2.45[1500]
Melting Point (degree c)
165
Fracture Elongation (%)
60
Tensile Strength (N/mm2)
51.0
Housing (mm)
17
Outer Diameter (phi mm)
17
Operating Temperature Range (deg C)
-40 to +80
Izod Impact Strength(J/m[kgfcm/cm])
58.8 [6.00] (notched)
Compressive Stress (N/mm2[kgf/cm2])
1% deformation /21.1[215]10-Pasento deformation /81.9[835]
Customers Who Viewed This Item Also Viewed
<<
Kohara Gear Industry (KHK)
>>
Customer Reviews
5 star
8
4 star
2
3 star
0
2 star
0
1 star
0
Review Rating:
10 Customer Reviews
The reviews are automatic translation.
As a color of bolt
From Japan
On 2017-10-05 23:34:31
Because the stupid hole is too big for the bolt,
We use it through bolts as color.
It has less wear than I expected.
(Relationship of brake pedal of two wheels)
Machine part production
From Japan
On 2017-07-02 15:23:25
It is a standard product. It can be used without problems. It is saved because various parts can be bought in bulk.
Bearings of moving parts
From Japan
On 2016-08-31 16:46:43
Both inner diameter and outer shape are plus intersections, but there are no problems as the catalog values are in line. Sliding property can be used without problems.
Maintenance of 3D printers
From Japan
On 2016-06-29 17:59:20
I ordered it for bush change used for slider of 3D printer. I am satisfied that the accuracy is better than the bush used for genuine parts.
Two pillar lift bearing
From Japan
On 2015-12-28 18:54:49
Accuracy is no complaint. Also the price is cheap, I am satisfied.
Used as part of steam engine
From Japan
On 2015-02-09 21:33:42
I am satisfied with the product. I think there is no problem on performance at all. I think that it is even better if the price is a bit cheaper.
Robot production
From Japan
On 2014-07-04 13:47:15
Although it was very good, I also felt the inside diameter was a bit too large
Metal Processing
From Japan
On 2012-10-17 18:27:06
Good slip and good fit
Removal of rotating shaft
From Japan
On 2012-05-15 23:08:58
It is somewhat flexible, so it can be used without bearing.
Parts for CNC
From Japan
On 2012-03-28 22:15:20
There is no particular problem
Customers Who Bought This Item Also Bought
<<
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
>>
Top