Buy more than* S$200* and get FREE SHIPPING

  • Oiles #80 Flange Bush
  • Oiles #80 Flange Bush
  • Oiles #80 Flange Bush
  • Oiles #80 Flange Bush

Oiles #80 Flange Bush 80F-0304

4.75 (48)
Item.#
00460266
Mfr.#
80F-0304
Package Qty.
1PC
Ship pack of
1
0.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Allowable Maximum Speed V (m/s[m/min])
0.85[51]
Allowable PV Value (N/mm2/m/sec)[kgf/cm2/m/min]
2.45[1500]
Collar Thickness t (mm)
1
Lubricating Method
Without lubrication
Outside Diameter D (phi mm)
5
Material
Oil-impregnation polyacetal resin
Allowable Maximum Surface Pressure P (N/mm2[kgf/cm2])
17.5[179]
Length l (mm)
4
Collar Diameter F (mm)
8
Inside Diameter d (phi mm)
3
Operating Temperature Range (deg C)
-40 - +80
Type
#80 flange bush
Customer Reviews
5 star 39
4 star 6
3 star 3
2 star 0
1 star 0
Review Rating: 4.75
48 Customer Reviews
The reviews are automatic translation.
For machine maintenance
5
From Japan
On 2018-01-09 09:38:48
It is a good thing carefully packed in a plastic bag one by one carefully, but since there are many cases to exchange as many as you do at the same time, it is saved when there are also many sets of quantities such as 10 pieces entered.
This review is about item#460275.
Used as a replacement part
5
From Japan
On 2017-11-24 18:32:18
It is polite and polite to carefully pack one by one, but if you need more than one at the same time it is quite a hassle to take out from vinyl. I think that if you have 10 packs etc, you and your company will be able to help each other ... Please consider selling in multiple packs as well.
This review is about item#460275.
For motorcycle repair of Showa era
5
From Japan
On 2017-11-23 18:57:35
I use it instead of the metal flange bush which stops the cowl.
This review is about item#460521.
For certain tool bearings
4
From Japan
On 2017-11-09 20:47:16
It's quite slippery and can be used. Because there is a reasonable load to rotate with the motor, I bought it while hesitating thought that it was impossible unless it was a bearing, I will sell one piece and I wonder if I can fail on this unit price. And thought purchase. I feel better than I thought, I do not seem to be wearing so much, and it is of sufficient use. However, the size is subtle, If the inner diameter is 10 mm and the outer diameter is 12 mm, if the collar system is 15 mm It was perfect, in my case. If the collar system is 18 mm, it is slightly larger, so I am thinking how to process it will work.
This review is about item#460634.
Electric gun bearing
5
From Japan
On 2017-10-30 08:29:18
It is using for hobby, but it is safer than high quality made from hobby parts manufacturer. You can use it when you do not match it,
This review is about item#00460257.
Homebrew cart direction rudder axis
4
From Japan
On 2017-07-17 14:19:12
It was hard to get used to parts of this hand, but it is a very good slide.
This review is about item#460512.
To the gas gun hammer pivot.
5
From Japan
On 2017-07-06 18:52:50
Used for custom hammer pivot of gas gun. We buy a hammer with a certain ok too because the hole is large so we settle it. It is convenient because it really gathers everything.
This review is about item#460293.
Machine part production
5
From Japan
On 2017-07-02 15:23:07
It is a standard product. It can be used without problems. It is saved because various parts can be bought in bulk.
This review is about item#460415.
Handmade dolly wheel handle Mounted on the moving part of the moving part
5
From Japan
On 2017-05-21 11:00:08
It is a part that is not put in the home center so much and it is very satisfactory to buy it in units of 1 for small quantity use.
This review is about item#460311.
Electric cart steering device
5
From Japan
On 2017-05-15 16:05:56
I thought that there was such a part and purchased it. I am satisfied with enough use.
This review is about item#460512.