Buy more than* S$200* and get FREE SHIPPING

  • Oiles #80 Flange Bush
  • Oiles #80 Flange Bush
  • Oiles #80 Flange Bush
  • Oiles #80 Flange Bush

Oiles #80 Flange Bush 80F-0404

4.69 (52)
Item.#
00460302
Mfr.#
80F-0404
Package Qty.
1PC
Ship pack of
1
0.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Allowable Maximum Speed V (m/s[m/min])
0.85[51]
Allowable PV Value (N/mm2/m/sec)[kgf/cm2/m/min]
2.45[1500]
Lubricating Method
Without lubrication
Outside Diameter D (phi mm)
6
Material
Oil-bearing polyacetal resin
Length l (mm)
4
Allowable Maximum Surface Pressure P (N/mm2[kgf/cm2])
17.5[179]
Collar Diameter F (mm)
9
Inside Diameter d (phi mm)
4
Operating Temperature Range (deg C)
-40 - +80
Type
#80 flange bush
Collar Thickness t (mm)
1
Customer Reviews
5 star 41
4 star 6
3 star 5
2 star 0
1 star 0
Review Rating: 4.69
52 Customer Reviews
The reviews are automatic translation.
Use of product components
5
From Japan
On 2018-06-03 23:07:36
I purchased 150 items this time. Each one is carefully packed vinyl, but since I think that it is a product that is often purchased in large quantities at one time, we also ask for sales with 10 packs, 50 packs, 100 packs. I think that there is merit for the customer side for labor to pack, labor for opening packing, and for your company.
This review is about item#460275.
Bearings of self-made robot
5
From Japan
On 2018-05-23 14:58:03
It is convenient that the resin bearings of OILES Industries will quickly reach at this price! I also want to purchase!
This review is about item#460311.
maintenance
3
From Japan
On 2018-03-25 00:30:26
Ordering similar products and sometimes they are packed separately but it is very helpful for them but when they are packed together it is very much like working to check the dimensions and open it from the pouch. If you do not grasp various part number stickers by model number, it is impossible, so I want you to manage somehow.
This review is about item#00460512.
Machine maintenance
3
From Japan
On 2018-02-24 13:39:30
Although it is cheaper than the genuine product, it can be used without problems and it is satisfied to the extent that it is suitable for the price.
This review is about item#460905.
For machine maintenance
5
From Japan
On 2018-01-09 09:38:48
It is a good thing carefully packed in a plastic bag one by one carefully, but since there are many cases to exchange as many as you do at the same time, it is saved when there are also many sets of quantities such as 10 pieces entered.
This review is about item#460275.
Used as a replacement part
5
From Japan
On 2017-11-24 18:32:18
It is polite and polite to carefully pack one by one, but if you need more than one at the same time it is quite a hassle to take out from vinyl. I think that if you have 10 packs etc, you and your company will be able to help each other ... Please consider selling in multiple packs as well.
This review is about item#460275.
For motorcycle repair of Showa era
5
From Japan
On 2017-11-23 18:57:35
I use it instead of the metal flange bush which stops the cowl.
This review is about item#460521.
For certain tool bearings
4
From Japan
On 2017-11-09 20:47:16
It's quite slippery and can be used. Because there is a reasonable load to rotate with the motor, I bought it while hesitating thought that it was impossible unless it was a bearing, I will sell one piece and I wonder if I can fail on this unit price. And thought purchase. I feel better than I thought, I do not seem to be wearing so much, and it is of sufficient use. However, the size is subtle, If the inner diameter is 10 mm and the outer diameter is 12 mm, if the collar system is 15 mm It was perfect, in my case. If the collar system is 18 mm, it is slightly larger, so I am thinking how to process it will work.
This review is about item#460634.
Electric gun bearing
5
From Japan
On 2017-10-30 08:29:18
It is using for hobby, but it is safer than high quality made from hobby parts manufacturer. You can use it when you do not match it,
This review is about item#00460257.
Homebrew cart direction rudder axis
4
From Japan
On 2017-07-17 14:19:12
It was hard to get used to parts of this hand, but it is a very good slide.
This review is about item#460512.