Buy more than* S$200* and get FREE SHIPPING

  • Oiles #80 Flange Bush
  • Oiles #80 Flange Bush
  • Oiles #80 Flange Bush
  • Oiles #80 Flange Bush

Oiles #80 Flange Bush 80F-0603

4.77 (31)
Item.#
00460381
Mfr.#
80F-0603
Package Qty.
1PC
Ship pack of
1
0.45 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Allowable Maximum Speed V (m/s[m/min])
0.85[51]
Allowable PV Value (N/mm2/m/sec)[kgf/cm2/m/min]
2.45[1500]
Collar Thickness t (mm)
1
Lubricating Method
Without lubrication
Outside Diameter D (phi mm)
8
Material
Oil-bearing polyacetal resin
Allowable Maximum Surface Pressure P (N/mm2[kgf/cm2])
17.5[179]
Length l (mm)
3
Collar Diameter F (mm)
12
Inside Diameter d (phi mm)
6
Operating Temperature Range (deg C)
-40 - +80
Type
#80 flange bush
Customer Reviews
5 star 27
4 star 1
3 star 3
2 star 0
1 star 0
Review Rating: 4.77
31 Customer Reviews
The reviews are automatic translation.
Lid of the hinge bearing
5
From Japan
On 2016-12-27 17:46:23
In combination with brass Φ4 round bar, it was used in the hinge part of the lid. I used to O and bearing is fitted to the sheet, but it was around the axis smoothly without any backlash.
This review is about item#460302.
bearing
5
From Japan
On 2016-11-04 09:52:43
So thin, you have come in handy can be designed in a space-saving.
This review is about item#460686.
Used as a polishing machine parts
5
From Japan
On 2016-10-14 16:22:49
We repeat orders. Delivery time is also saved quickly.
This review is about item#460266.
Robot production
5
From Japan
On 2016-08-17 16:55:16
For well slip strength also lies in its own way, I am satisfied because the wear is long used, if that is not violent place
This review is about item#460381.
As a bearing
5
From Japan
On 2016-08-17 10:23:11
Easy to handle because it is oil-free, you do not have a feeling of use is also a problem.
This review is about item#460406.
As a bearing
5
From Japan
On 2016-06-28 13:22:22
no problem
This review is about item#00460625.
Bush elevator horn of ULP machine
5
From Japan
On 2016-06-16 21:36:50
No dirt because it OIL less to prevent friction between metals
This review is about item#00460424.
MIWA flange bush exchange of lock
5
From Japan
On 2016-06-07 15:19:09
Bush attached to the place where the imposition box lock lever sticks are dislodged worn. This substitute because there is no alternative, it also needs some work, but it is just good. If the grease-up also cleaning the contents of the rim lock, you can use still more than 20 years.
This review is about item#00460905.
Rotary telephone stand
5
From Japan
On 2016-01-11 22:48:54
It was rare parts, but was saved very will to arrange.
This review is about item#00461282.
Use as a bearing of the drive shaft
3
From Japan
On 2015-11-24 17:36:52
It uses as a bearing of the drive shaft, but I feel slightly slurping larger than the inner diameter I thought. I wanted you to put a dimensional tolerance of the inner diameter d.
This review is about item#00460397.