Buy more than* S$200* and get FREE SHIPPING

  • Oiles #80 Flange Bush
  • Oiles #80 Flange Bush
  • Oiles #80 Flange Bush
  • Oiles #80 Flange Bush

Oiles #80 Flange Bush 80F-1220

4.74 (43)
Item.#
00460731
Mfr.#
80F-1220
Package Qty.
1PC
Ship pack of
1
0.50 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Allowable Maximum Speed V (m/s[m/min])
0.85[51]
Allowable PV Value (N/mm2/m/sec)[kgf/cm2/m/min]
2.45[1500]
Collar Diameter F (mm)
20
Inside Diameter d (phi mm)
12
Operating Temperature Range (deg C)
-40 - +80
Type
#80 flange bush
Allowable Maximum Surface Pressure P (N/mm2[kgf/cm2])
17.5[179]
Collar Thickness t (mm)
1
Lubricating Method
Without lubrication
Outside Diameter D (phi mm)
14
Material
Oil-bearing polyacetal resin
Length l (mm)
20
Customer Reviews
5 star 35
4 star 5
3 star 3
2 star 0
1 star 0
Review Rating: 4.74
43 Customer Reviews
The reviews are automatic translation.
Homebrew cart direction rudder axis
4
From Japan
On 2017-07-17 14:19:12
It was hard to get used to parts of this hand, but it is a very good slide.
This review is about item#460512.
To the gas gun hammer pivot.
5
From Japan
On 2017-07-06 18:52:50
Used for custom hammer pivot of gas gun. We buy a hammer with a certain ok too because the hole is large so we settle it. It is convenient because it really gathers everything.
This review is about item#460293.
Machine part production
5
From Japan
On 2017-07-02 15:23:07
It is a standard product. It can be used without problems. It is saved because various parts can be bought in bulk.
This review is about item#460415.
Handmade dolly wheel handle Mounted on the moving part of the moving part
5
From Japan
On 2017-05-21 11:00:08
It is a part that is not put in the home center so much and it is very satisfactory to buy it in units of 1 for small quantity use.
This review is about item#460311.
Electric cart steering device
5
From Japan
On 2017-05-15 16:05:56
I thought that there was such a part and purchased it. I am satisfied with enough use.
This review is about item#460512.
During machine maintenance
5
From Japan
On 2017-05-06 16:15:27
It is very helpful because it is a part not sold inside. I will order again.
This review is about item#460801.
Wheelchair repair
4
From Japan
On 2017-04-10 08:19:39
The bush attached to the part where the foot support of the wheelchair is attached was troubled because it collapsed or gone. It was saved because it is perfect for size.
This review is about item#00460485.
Slide work through the linear shaft
4
From Japan
On 2017-04-03 13:47:16
Since the inner diameter of the bush and the shuff and the outer diameter did not match with each other slightly through the linear shaft, there was a backlash so we used a fluorine tape tensioned on the shaft
This review is about item#460257.
To reduce the wear of the slow moving moving part of the prototype and to ensure smooth operation stabilization.
4
From Japan
On 2017-03-09 22:20:01
It is super cheap, it is small as the difference between the inner diameter and the outer diameter is small and it is small, so it was the best for parts of this device.
This review is about item#460275.
Maintenance parts for live steam
5
From Japan
On 2017-02-28 18:14:48
I am thankful for the low price and ease of processing that can handle more than enough of the steam engine's high temperature and humidity!
This review is about item#460311.