Buy more than* S$200* and get FREE SHIPPING

  • OILES No.80 Bar Stock
  • OILES No.80 Bar Stock
  • OILES No.80 Bar Stock
  • OILES No.80 Bar Stock

OILES No.80 Bar Stock 80M-20

Item.#
00461492
Mfr.#
80M-20
Package Qty.
1PC
Ship pack of
1
25.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Izod Impact Strength(J/m[kgfcm/cm])
58.8 [6.00] (notched)
RoHS Directive
Correspondence
Allowable Maximum Surface Pressure P (N/mm2[kgf/cm2])
17.5[179]
Bending Strength (N/mm2)
76.5
Specific Gravity
1.39
Fracture Elongation (%)
60
Length (mm)
500
Outer Diameter (phi mm)
20
Tensile Strength (N/mm2)
51
Bending Modulus of Elasticity (N/mm2[kgfcm2])
2650[27000]
Allowable Maximum Speed V (m/s[m/min])
0.85[51]
Allowable PV Value (N/mm2/m/sec)[kgf/cm2/m/min]
2.45[1500]
Melting Point (degree c)
165
Lubricating Method
Unlubricated
Hardness
HRM72
Linear Expansion Coefficient (x 10-5/degree C)
8 to 13
Operating Temperature Range (deg C)
-40 to +80
Compressive Stress (N/mm2[kgf/cm2])
1% deformation /21.1[215]10-Pasento deformation /81.9[835]