Buy more than* S$200* and get FREE SHIPPING

  • OILES No.300 Bushing
  • OILES No.300 Bushing
  • OILES No.300 Bushing
  • OILES No.300 Bushing

OILES No.300 Bushing 30B-162215

5.00 (3)
Item.#
00461973
Mfr.#
30B-162215
Package Qty.
1PC
Ship pack of
1
6.59 SGD
ADD TO CART
Shipped after 2017-01-27
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
22
Length (mm)
15
Inner Diameter (phi mm)
16
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Clearance adjustment of caster wheels and the shaft bolt
5
From Japan
On 2016-10-23 20:43:41
It was snug. Type nor the number will use abundant and the future size.
This review is about item#461912.
Farm equipment
5
From Japan
On 2015-10-25 19:15:43
Very good.
This review is about item#00462497.
Bearing replacement of the electric tool motors
5
From Japan
On 2014-05-06 16:07:05
Replacement operation went well, but I will comment on the article and do not try to use for a while that it is premature. I was surprised to be folded handle up to this kind of thing. Us who find there also, I guess is that's your fine. Such components include, but are there pretty shops that handle for the enterprise, will not place that are sold to individual addressed! I think that's really valuable shops. Catalog at a later date, hath sent in orders it is likely to help. Fun to look for what you want came out.
This review is about item#75826055.